Shop WATSON GLOVES

WINTER LINED GLOVE, PR

  • Mfr # 9542W-L
  • Zoro # G623937292

product price: 
$
19.95
/pr
Sold in multiples of 6 prs for $119.70

Key Features

Series
9542W
Glove Hand Style
Left and Right
Palm Material
Cowhide
Leather Glove Style
Drivers
Glove Liner Material
Thinsulate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9542W-L
Zoro #
G623937292
UPC #
065537048970
Country of Origin
China
Series
9542W
Glove Hand Style
Left and Right
Palm Material
Cowhide
Item
Leather Gloves
Leather Glove Style
Drivers
Glove Liner Material
Thinsulate
Glove Insulation Material
Thinsulate
Leather Palm Process
Grain
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
Pairs per Package
1
Palm Style
None
Cuff Style
Slip-On
Includes Double Palm
No
Hand Protection Style
Glove
Sold As
Pair
Glove Insulation Weight
5 g
Thumb Style
Inset
Standards
None
Glove Back Material
Cowhide
Leather Coverage Style
Full Leather
Palm Color
Off-White
Stitching Material
Polyester
Green Certification or Other Recognition
Global Recycled Standard
Glove Back Color
Off-White
Leather Grade
Premium
Includes Reinforced Thumb Crotch
No
Insulated
Yes
Oil-Resistant
No

Dimensions

Size- Alpha
L
Glove Length
9 1/2 in
Size- Numeric
11

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.