Shop WATSON GLOVES

WINTER LINED GLOVE, PR

  • Mfr # 9542W-X
  • Zoro # G423939236

product price: 
$
19.95
/pr
Sold in multiples of 6 prs for $119.70

Key Features

Finger Coverage
Full Finger
Series
9542W
Glove Back Color
Off-White
Glove Back Material
Cowhide
Cuff Style
Slip-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9542W-X
Zoro #
G423939236
UPC #
065537048987
Country of Origin
China
Finger Coverage
Full Finger
Series
9542W
Glove Back Color
Off-White
Glove Back Material
Cowhide
Cuff Style
Slip-On
Pairs per Package
1
Glove Hand Style
Left and Right
Glove Insulation Material
Thinsulate
Leather Glove Style
Drivers
Glove Liner Material
Thinsulate
Stitching Material
Polyester
Palm Style
None
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Full Leather
Leather Palm Process
Grain
Leather Grade
Premium
Palm Material
Cowhide
Sold As
Pair
Standards
None
Palm Color
Off-White
Thumb Style
Inset
Green Certification or Other Recognition
Global Recycled Standard
Insulated
Yes
Oil-Resistant
No
Includes Double Palm
No
Minimum Temperature
32 Degrees F
Glove Insulation Weight
5 g
Item
Leather Gloves

Dimensions

Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
XL

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.