Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9545-L

  • Zoro # G316261482


product price: $14.25
/pr
Sold in multiples of 6 for $85.50

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9545-L
Zoro #
G316261482
UPC #
065537833743
Country of Origin
Pakistan

Dimensions

Size- Numeric
11
Size- Alpha
L
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Hand Protection Style
Glove
Green Certification or Other Recognition
Global Recycled Standard
EN 388 Rating
2X22
Glove Cut
Gunn
Sold As
Pair
ANSI/ISEA Abrasion Level
4
Glove Back Material
Goatskin
Stitching Material
Polyester
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Leather Palm Process
Grain
Pairs per Package
1
ANSI/ISEA Puncture Level
5
Series
9545
Leather Coverage Style
Full Leather
Standards
ANSI/ISEA 105, EN 388:2016: 2X23
Thumb Style
Inset
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Glove Insulation Material
Thinsulate
Glove Hand Style
Left and Right
Glove Liner Material
Thinsulate
Palm Color
Off-White
Glove Insulation Weight
5 g
Includes Reinforced Thumb Crotch
No
Glove Back Color
Off-White
Includes Double Palm
No
Palm Style
None
Leather Grade
Premium
Oil-Resistant
No
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.