Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9545-M

  • Zoro # G516261442


product price: $14.25
/pr
Sold in multiples of 6 for $85.50

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Leather Palm Process
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545-M
Zoro #
G516261442
UPC #
065537833736
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Size- Alpha
M
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Leather Palm Process
Grain
Glove Cut
Gunn
Leather Glove Style
Drivers
Green Certification or Other Recognition
Global Recycled Standard
Leather Coverage Style
Full Leather
Glove Back Material
Goatskin
ANSI/ISEA Abrasion Level
4
Series
9545
Hand Protection Style
Glove
Pairs per Package
1
Thumb Style
Inset
Standards
ANSI/ISEA 105, EN 388:2016: 2X23
Stitching Material
Polyester
EN 388 Rating
2X22
Sold As
Pair
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
ANSI/ISEA Puncture Level
5
Palm Color
Off-White
Glove Liner Material
Thinsulate
Leather Grade
Premium
Includes Double Palm
No
Palm Style
None
Includes Reinforced Thumb Crotch
No
Glove Insulation Weight
5 g
Oil-Resistant
No
Finger Coverage
Full Finger
Glove Back Color
Off-White
Glove Insulation Material
Thinsulate
Glove Hand Style
Left and Right
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.