Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9545-S

  • Zoro # G016261461


product price: $14.25
/pr
Sold in multiples of 6 for $85.50

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545-S
Zoro #
G016261461
UPC #
065537856537
Country of Origin
Pakistan

Dimensions

Size- Numeric
9
Size- Alpha
S
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Glove Back Material
Goatskin
Hand Protection Style
Glove
Standards
ANSI/ISEA 105, EN 388:2016: 2X23
Glove Cut
Gunn
Leather Coverage Style
Full Leather
ANSI/ISEA Puncture Level
5
Leather Glove Style
Drivers
Green Certification or Other Recognition
Global Recycled Standard
Pairs per Package
1
Thumb Style
Inset
EN 388 Rating
2X22
Series
9545
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Stitching Material
Polyester
ANSI/ISEA Abrasion Level
4
Leather Palm Process
Grain
Sold As
Pair
Oil-Resistant
No
Leather Grade
Premium
Glove Liner Material
Thinsulate
Glove Insulation Material
Thinsulate
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Glove Insulation Weight
5 g
Finger Coverage
Full Finger
Palm Color
Off-White
Glove Back Color
Off-White
Palm Style
None
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.