Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9545-X

  • Zoro # G616261458


product price: $14.25
/pr
Sold in multiples of 6 for $85.50

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545-X
Zoro #
G616261458
UPC #
065537833750
Country of Origin
Pakistan

Dimensions

Size- Numeric
12
Size- Alpha
XL
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Sold As
Pair
Leather Glove Style
Drivers
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
ANSI/ISEA Abrasion Level
4
EN 388 Rating
2X22
Thumb Style
Inset
Glove Cut
Gunn
Series
9545
Standards
ANSI/ISEA 105, EN 388:2016: 2X23
Stitching Material
Polyester
Glove Back Material
Goatskin
Leather Palm Process
Grain
Pairs per Package
1
ANSI/ISEA Puncture Level
5
Green Certification or Other Recognition
Global Recycled Standard
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right
Includes Double Palm
No
Palm Style
None
Glove Insulation Weight
5 g
Palm Color
Off-White
Finger Coverage
Full Finger
Oil-Resistant
No
Glove Back Color
Off-White
Glove Liner Material
Thinsulate
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Glove Insulation Material
Thinsulate
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.