Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9545GTPR-M

  • Zoro # G716261471


product price: $28.69
/pr
Sold in multiples of 6 for $172.14

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Size- Numeric
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545GTPR-M
Zoro #
G716261471
UPC #
065537907505
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Size- Alpha
M
Glove Length
13 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Sold As
Pair
Knuckle Protection Material
TPR
Leather Palm Process
Grain
ANSI/ISEA Impact Level
2
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Glove Back Material
Goatskin
Thumb Style
Inset
Green Certification or Other Recognition
Global Recycled Standard
Glove Cut
Gunn
EN 388 Impact Rated
Yes
Impact Protection Style
Standard
Stitching Material
Polyester
Series
9545GTPR
EN 388 Rating
3X32XP
Leather Coverage Style
Full Leather
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X32XP
Pairs per Package
1
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Glove Liner Material
Thinsulate
Glove Hand Style
Left and Right
Includes Double Palm
No
Glove Back Color
Black/Off-White
Glove Insulation Weight
5 g
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Thinsulate
Oil-Resistant
No
Palm Color
Black, Off-White
Palm Style
None
Leather Grade
Premium
Lining
3M Recycled Thinsulateā„¢ EC100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.