Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9545TPR-L

  • Zoro # G116261484


product price: $19.45
/pr
Sold in multiples of 6 for $116.70

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Leather Glove Style
Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545TPR-L
Zoro #
G116261484
UPC #
065537863634
Country of Origin
Cambodia

Dimensions

Size- Alpha
L
Size- Numeric
11
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Leather Glove Style
Drivers
Series
9545TPR
ANSI/ISEA Impact Level
2
Stitching Material
Polyester
Hand Protection Style
Glove
Pairs per Package
1
Leather Coverage Style
Full Leather
ANSI/ISEA Puncture Level
3
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR
Leather Palm Process
Grain
Sold As
Pair
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Thumb Style
Keystone
EN 388 Rating
3X22XP
Glove Cut
Gunn
Glove Back Material
Goatskin
Impact Protection Style
Standard
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X32XP
Green Certification or Other Recognition
Global Recycled Standard
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Glove Back Color
Black/Off-White
Glove Liner Material
Thinsulate
Glove Insulation Weight
5 g
Glove Insulation Material
Thinsulate
Oil-Resistant
No
Leather Grade
Premium
Finger Coverage
Full Finger
Palm Color
Black, Off-White
Includes Double Palm
No
Palm Style
None
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.