Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9545TPR-M

  • Zoro # G616261441


product price: $19.45
/pr
Sold in multiples of 6 for $116.70

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Leather Coverage Style
Full Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545TPR-M
Zoro #
G616261441
UPC #
065537863627
Country of Origin
Cambodia

Dimensions

Size- Alpha
M
Size- Numeric
10
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Leather Coverage Style
Full Leather
Pairs per Package
1
ANSI/ISEA Puncture Level
3
Series
9545TPR
Knuckle Protection Material
TPR
Thumb Style
Keystone
Hand Protection Style
Glove
Leather Palm Process
Grain
Stitching Material
Polyester
Leather Glove Style
Drivers
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
EN 388 Rating
3X22XP
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X32XP
Sold As
Pair
EN 388 Impact Rated
Yes
Green Certification or Other Recognition
Global Recycled Standard
Glove Cut
Gunn
Glove Back Material
Goatskin
ANSI/ISEA Impact Level
2
Impact Protection Style
Standard
Finger Coverage
Full Finger
Oil-Resistant
No
Glove Hand Style
Left and Right
Palm Color
Black, Off-White
Includes Reinforced Thumb Crotch
No
Palm Style
None
Glove Insulation Material
Thinsulate
Glove Insulation Weight
5 g
Glove Liner Material
Thinsulate
Glove Back Color
Black/Off-White
Leather Grade
Premium
Includes Double Palm
No
Lining
3M Recycled Thinsulateā„¢ EC100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.