Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9545TPR-XXXL

  • Zoro # G216261476


product price: $19.45
/pr
Sold in multiples of 6 for $116.70

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Leather Glove Style
Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545TPR-XXXL
Zoro #
G216261476
UPC #
065537865287
Country of Origin
Cambodia

Dimensions

Size- Alpha
3XL
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Leather Glove Style
Drivers
EN 388 Rating
3X22XP
Knuckle Protection Material
TPR
ANSI/ISEA Impact Level
2
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X32XP
Series
9545TPR
EN 388 Impact Rated
Yes
Sold As
Pair
Glove Cut
Gunn
Leather Palm Process
Grain
Pairs per Package
1
Impact Protection Style
Standard
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Thumb Style
Keystone
Glove Back Material
Goatskin
Green Certification or Other Recognition
Global Recycled Standard
Stitching Material
Polyester
Leather Coverage Style
Full Leather
Palm Style
None
Leather Grade
Premium
Glove Insulation Weight
5 g
Includes Reinforced Thumb Crotch
No
Glove Liner Material
Thinsulate
Palm Color
Black, Off-White
Glove Hand Style
Left and Right
Includes Double Palm
No
Glove Insulation Material
Thinsulate
Finger Coverage
Full Finger
Oil-Resistant
No
Glove Back Color
Black/Off-White
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.