Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9547-M

  • Zoro # G116261514


product price: $32.29
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Size- Alpha
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9547-M
Zoro #
G116261514
UPC #
065537899329
Country of Origin
Pakistan

Dimensions

Size- Alpha
M
Size- Numeric
10
Glove Length
10 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Thumb Style
Inset
Oil-Resistant
Yes
Glove Liner Material
P-Aramid/Steel/Polyester
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Hand Protection Style
Glove
Series
9547
Glove Cut
Gunn
Glove Features
Oil Resistant, Waterproof
EN 388 Impact Rated
No
EN 388 Rating
3X44F
ANSI/ISEA Puncture Level
5
Leather Glove Style
Drivers
Leather Coverage Style
Full Leather
Standards
ANSI/ISEA 105, EN 388:2016: 3X44F
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
5
Glove Back Material
Goatskin
Includes Double Palm
No
Sold As
Pair
Palm Style
Treated with Dryhide
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Glove Insulation Weight
5 g
Cut-Resistance Coverage
Full
Glove Insulation Material
Thinsulate
Glove Back Color
Off-White
Palm Color
Off-White
Leather Grade
Premium
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.