Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9547-XXS

  • Zoro # G016261454


product price: $32.29
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9547-XXS
Zoro #
G016261454
UPC #
065537906232
Country of Origin
Pakistan

Dimensions

Size- Numeric
7
Size- Alpha
2XS
Glove Length
10 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Hand Protection Style
Glove
Glove Back Material
Goatskin
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level
A7
Thumb Style
Inset
Glove Cut
Gunn
Oil-Resistant
Yes
Leather Glove Style
Drivers
EN 388 Rating
3X44F
Series
9547
ANSI/ISEA Abrasion Level
5
Leather Coverage Style
Full Leather
ANSI/ISEA Puncture Level
5
Glove Features
Oil Resistant, Waterproof
Glove Liner Material
P-Aramid/Steel/Polyester
EN 388 Impact Rated
No
Standards
ANSI/ISEA 105, EN 388:2016: 3X44F
Glove Insulation Weight
5 g
Finger Coverage
Full Finger
Includes Double Palm
No
Cut-Resistance Coverage
Full
Leather Grade
Premium
Glove Insulation Material
Thinsulate
Palm Style
Treated with Dryhide
Glove Hand Style
Left and Right
Palm Color
Off-White
Sold As
Pair
Glove Back Color
Off-White
Includes Reinforced Thumb Crotch
No
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.