Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9547TPR-L

  • Zoro # G303533639


product price: $35.19
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Series
9547TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9547TPR-L
Zoro #
G303533639
UPC #
065537863887
Country of Origin
Pakistan

Dimensions

Size
Large
Glove Length
9 1/2 in
Size- Numeric
11
Size- Alpha
L

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Series
9547TPR
ANSI/ISEA Cut Level
A7
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Glove Back Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
5
Thumb Style
Inset
Leather Palm Process
Grain
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Full
Glove Features
Oil Resistant, Waterproof
Leather Glove Style
Drivers
EN 388 Impact Rated
Yes
Glove Insulation Weight
5 g
Hand Protection Style
Glove
EN 388 Rating
3X44FP
Oil-Resistant
Yes
Palm Color
Off-White, Red
ANSI/ISEA Impact Level
2
Glove Liner Material
Polyester
Impact Protection Style
Standard
Leather Grade
Premium
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Palm Style
Treated with Dryhide
Includes Double Palm
No
Glove Back Color
Off-White/Red
Glove Insulation Material
Thinsulate
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.