Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9547TPR-M

  • Zoro # G216261452


product price: $34.75
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9547TPR-M
Zoro #
G216261452
UPC #
065537863870
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Size- Alpha
M
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Glove Cut
Gunn
Leather Palm Process
Grain
Leather Grade
Premium
Thumb Style
Inset
ANSI/ISEA Cut Level
A7
Series
9547TPR
Leather Coverage Style
Full Leather
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
5
Impact Protection Style
Standard
Glove Features
Oil Resistant, Waterproof
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Stitching Material
Kevlar(R)
Oil-Resistant
Yes
Glove Liner Material
Polyester
Glove Back Material
Goatskin
EN 388 Rating
3X44FP
ANSI/ISEA Impact Level
2
Leather Glove Style
Drivers
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
Sold As
Pair
Glove Hand Style
Left and Right
Includes Double Palm
No
Glove Insulation Weight
5 g
Palm Style
Treated with Dryhide
Glove Insulation Material
Thinsulate
Glove Back Color
Off-White/Red
Palm Color
Off-White, Red
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.