Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9547TPR-S

  • Zoro # G816261487


product price: $34.75
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
EN 388 Rating
3X44FP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9547TPR-S
Zoro #
G816261487
UPC #
065537863863
Country of Origin
Pakistan

Dimensions

Size- Numeric
9
Size- Alpha
S
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
EN 388 Rating
3X44FP
Oil-Resistant
Yes
Glove Features
Oil Resistant, Waterproof
EN 388 Impact Rated
Yes
Leather Grade
Premium
ANSI/ISEA Cut Level
A7
Glove Back Material
Goatskin
Hand Protection Style
Glove
Leather Palm Process
Grain
Glove Cut
Gunn
Leather Coverage Style
Full Leather
Stitching Material
Kevlar(R)
Leather Glove Style
Drivers
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Knuckle Protection Material
TPR
Thumb Style
Inset
Series
9547TPR
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
5
Glove Liner Material
Polyester
Impact Protection Style
Standard
Finger Coverage
Full Finger
Palm Style
Treated with Dryhide
Includes Double Palm
No
Glove Insulation Weight
5 g
Includes Reinforced Thumb Crotch
No
Glove Back Color
Off-White/Red
Sold As
Pair
Palm Color
Off-White, Red
Cut-Resistance Coverage
Full
Glove Insulation Material
Thinsulate
Glove Hand Style
Left and Right
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.