Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9547TPR-XS

  • Zoro # G616261502


product price: $34.75
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
ANSI/ISEA Impact Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9547TPR-XS
Zoro #
G616261502
UPC #
065537863856
Country of Origin
Pakistan

Dimensions

Size- Alpha
XS
Size- Numeric
8
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
ANSI/ISEA Impact Level
2
ANSI/ISEA Cut Level
A7
Series
9547TPR
Glove Cut
Gunn
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Impact Protection Style
Standard
EN 388 Rating
3X44FP
Glove Back Material
Goatskin
Stitching Material
Kevlar(R)
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Leather Coverage Style
Full Leather
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Level
5
Glove Features
Oil Resistant, Waterproof
Glove Liner Material
Polyester
Hand Protection Style
Glove
Thumb Style
Inset
Oil-Resistant
Yes
Leather Grade
Premium
ANSI/ISEA Puncture Level
5
Leather Palm Process
Grain
Cut-Resistance Coverage
Full
Glove Insulation Material
Thinsulate
Palm Style
Treated with Dryhide
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Insulation Weight
5 g
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Glove Back Color
Off-White/Red
Includes Double Palm
No
Palm Color
Off-White, Red
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.