Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9547TPR-XXXL

  • Zoro # G703533512


product price: $35.19
/pr

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9547TPR-XXXL
Zoro #
G703533512
UPC #
065537863917
Country of Origin
Pakistan

Dimensions

Size
3X-Large
Glove Length
9 1/2 in
Size- Numeric
14
Size- Alpha
3XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
ANSI/ISEA Puncture Level
5
Glove Back Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
5
Glove Cut
Gunn
Series
9547TPR
Stitching Material
Kevlar(R)
Thumb Style
Inset
Glove Hand Style
Left and Right
Sold As
Pair
Leather Palm Process
Grain
Glove Liner Material
Polyester
Glove Insulation Material
Thinsulate
Cut-Resistance Coverage
Full
Glove Features
Oil Resistant, Waterproof
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
TPR
Glove Insulation Weight
5 g
Impact Protection Style
Standard
Hand Protection Style
Glove
Palm Color
Off-White, Red
Includes Double Palm
No
EN 388 Impact Rated
Yes
Leather Coverage Style
Full Leather
EN 388 Rating
3X44FP
Oil-Resistant
Yes
Finger Coverage
Full Finger
Glove Back Color
Off-White/Red
Leather Grade
Premium
Palm Style
Treated with Dryhide
Leather Glove Style
Drivers
ANSI/ISEA Impact Level
2
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.