Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9549-L

  • Zoro # G316261468


product price: $34.15
/pr
Sold in multiples of 6 for $204.90

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549-L
Zoro #
G316261468
UPC #
065537849584
Country of Origin
Pakistan

Dimensions

Size- Alpha
L
Size- Numeric
11
Glove Length
13 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Hand Protection Style
Glove
Oil-Resistant
Yes
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Standards
ANSI/ISEA 105, EN 388:2016: 3X44F
Glove Features
Oil Resistant, Waterproof
EN 388 Impact Rated
No
Glove Liner Material
P-Aramid/Steel/Polyester
EN 388 Rating
3X44F
Series
9549
ANSI/ISEA Cut Level
A7
Glove Back Material
Goatskin
ANSI/ISEA Abrasion Level
5
Leather Coverage Style
Full Leather
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
5
Thumb Style
Wing
Sold As
Pair
Glove Back Color
Off-White
Finger Coverage
Full Finger
Leather Grade
Premium
Cut-Resistance Coverage
Full
Palm Style
Treated with Dryhide
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Leather Glove Style
Drivers
Palm Color
Off-White
Includes Double Palm
No
Glove Insulation Material
Thinsulate
Glove Insulation Weight
5 g
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.