Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9549-XXL

  • Zoro # G916261462


product price: $32.15
/pr
Sold in multiples of 6 for $192.90

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549-XXL
Zoro #
G916261462
UPC #
065537849607
Country of Origin
Pakistan

Dimensions

Size- Numeric
13
Size- Alpha
2XL
Glove Length
13 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Glove Cut
Gunn
Leather Palm Process
Grain
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
5
Standards
ANSI/ISEA 105, EN 388:2016: 3X44F
Leather Coverage Style
Full Leather
Glove Back Material
Goatskin
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Level
A7
EN 388 Rating
3X44F
Stitching Material
Kevlar(R)
Glove Features
Oil Resistant, Waterproof
Oil-Resistant
Yes
Glove Liner Material
P-Aramid/Steel/Polyester
Series
9549
Thumb Style
Wing
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Back Color
Off-White
Cut-Resistance Coverage
Full
Sold As
Pair
Glove Insulation Weight
5 g
Includes Double Palm
No
Palm Style
Treated with Dryhide
Leather Glove Style
Drivers
Leather Grade
Premium
Palm Color
Off-White
Glove Insulation Material
Thinsulate
Includes Reinforced Thumb Crotch
No
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.