Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9549TPR-XS

  • Zoro # G516261459


product price: $35.95
/pr
Sold in multiples of 6 for $215.70

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Knuckle Protection Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549TPR-XS
Zoro #
G516261459
UPC #
065537863924
Country of Origin
Pakistan

Dimensions

Size- Alpha
XS
Size- Numeric
8
Glove Length
13 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Glove Back Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X44FP
Glove Liner Material
P-Aramid/Steel/Polyester
Hand Protection Style
Glove
Glove Cut
Gunn
ANSI/ISEA Abrasion Level
5
Leather Coverage Style
Full Leather
Impact Protection Style
Standard
EN 388 Rating
3X44FP
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
5
Oil-Resistant
Yes
Glove Features
Oil Resistant, Waterproof
Stitching Material
Kevlar(R)
Thumb Style
Wing
Series
9549TPR
ANSI/ISEA Cut Level
A7
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Full
Sold As
Pair
Includes Double Palm
No
Leather Grade
Premium
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Palm Style
Treated with Dryhide
Finger Coverage
Full Finger
Glove Back Color
Off-White/Red
Palm Color
Off-White, Red
Glove Insulation Weight
5 g
Glove Insulation Material
Thinsulate
Leather Glove Style
Drivers
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.