Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9549TPR-XXL

  • Zoro # G416261450


product price: $35.95
/pr
Sold in multiples of 6 for $215.70

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Series
9549TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549TPR-XXL
Zoro #
G416261450
UPC #
065537863979
Country of Origin
Pakistan

Dimensions

Size- Numeric
13
Size- Alpha
2XL
Glove Length
13 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Series
9549TPR
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X44FP
EN 388 Impact Rated
Yes
Thumb Style
Wing
ANSI/ISEA Impact Level
2
Oil-Resistant
Yes
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A7
Glove Back Material
Goatskin
ANSI/ISEA Abrasion Level
5
Knuckle Protection Material
TPR
Glove Liner Material
P-Aramid/Steel/Polyester
Glove Features
Oil Resistant, Waterproof
EN 388 Rating
3X44FP
Glove Cut
Gunn
Leather Coverage Style
Full Leather
Stitching Material
Kevlar(R)
Hand Protection Style
Glove
Leather Palm Process
Grain
Impact Protection Style
Standard
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
Palm Style
Treated with Dryhide
Glove Back Color
Off-White/Red
Leather Glove Style
Drivers
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Sold As
Pair
Glove Insulation Material
Thinsulate
Glove Hand Style
Left and Right
Palm Color
Off-White, Red
Glove Insulation Weight
5 g
Leather Grade
Premium
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.