Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9549TPR1F-L

  • Zoro # G816329156


product price: $35.95
/pr
Sold in multiples of 6 for $215.70

Key Features

Knuckle Protection Material
TPR
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
5
Stitching Material
Kevlar(R)
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549TPR1F-L
Zoro #
G816329156
UPC #
065537904771
Country of Origin
Pakistan

Dimensions

Size- Alpha
L
Size- Numeric
11
Glove Length
13 in

Details

Knuckle Protection Material
TPR
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
5
Stitching Material
Kevlar(R)
Thumb Style
Wing
Insulated
Yes
ANSI/ISEA Impact Level
2
Leather Coverage Style
Full Leather
Glove Back Material
Goatskin
Oil-Resistant
Yes
ANSI/ISEA Abrasion Level
5
Minimum Temperature
32 Degrees F
EN 388 Rating
2X43FP
Glove Features
Oil Resistant
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X43FP
EN 388 Impact Rated
Yes
Item
Leather Gloves
Glove Cut
Gunn
Cuff Style
Gauntlet
ANSI/ISEA Cut Level
A7
Palm Material
Goatskin
Glove Liner Material
P-Aramid/Steel/Polyester
Series
9549TPR1F
Palm Color
Off-White, Red
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Impact Protection Style
Standard
Glove Back Color
Off-White/Red
Finger Coverage
Full Finger
Glove Insulation Weight
5 g
Sold As
Pair
Hand Protection Style
One-Finger Mitt
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Palm Style
Treated with Dryhide
Glove Insulation Material
Thinsulate
Leather Grade
Premium
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style One-Finger Mitt, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.