Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9549TPR1F-X

  • Zoro # G016329079


product price: $35.95
/pr
Sold in multiples of 6 for $215.70

Key Features

Minimum Temperature
32 Degrees F
ANSI/ISEA Abrasion Level
5
Palm Material
Goatskin
Leather Coverage Style
Full Leather
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549TPR1F-X
Zoro #
G016329079
UPC #
065537904788
Country of Origin
Pakistan

Dimensions

Size- Alpha
XL
Size- Numeric
12
Glove Length
13 in

Details

Minimum Temperature
32 Degrees F
ANSI/ISEA Abrasion Level
5
Palm Material
Goatskin
Leather Coverage Style
Full Leather
Insulated
Yes
Glove Back Material
Goatskin
EN 388 Rating
2X43FP
Series
9549TPR1F
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A7
Item
Leather Gloves
Knuckle Protection Material
TPR
Leather Palm Process
Grain
Glove Liner Material
P-Aramid/Steel/Polyester
Stitching Material
Kevlar(R)
Glove Features
Oil Resistant
Glove Cut
Gunn
Cuff Style
Gauntlet
Oil-Resistant
Yes
EN 388 Impact Rated
Yes
ANSI/ISEA Impact Level
2
Thumb Style
Wing
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X43FP
Glove Insulation Weight
5 g
Sold As
Pair
Palm Style
Treated with Dryhide
Includes Double Palm
No
Hand Protection Style
One-Finger Mitt
Cut-Resistance Coverage
Full
Palm Color
Off-White, Red
Finger Coverage
Full Finger
Glove Back Color
Off-White/Red
Impact Protection Style
Standard
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Glove Insulation Material
Thinsulate
Glove Hand Style
Left and Right
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style One-Finger Mitt, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.