Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9549TPR1F-XXL

  • Zoro # G616329004


product price: $35.95
/pr
Sold in multiples of 6 for $215.70

Key Features

Leather Palm Process
Grain
Insulated
Yes
Glove Liner Material
P-Aramid/Steel/Polyester
EN 388 Rating
2X43FP
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9549TPR1F-XXL
Zoro #
G616329004
UPC #
065537904795
Country of Origin
Pakistan

Dimensions

Size- Numeric
13
Size- Alpha
2XL
Glove Length
13 in

Details

Leather Palm Process
Grain
Insulated
Yes
Glove Liner Material
P-Aramid/Steel/Polyester
EN 388 Rating
2X43FP
Cuff Style
Gauntlet
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X43FP
Item
Leather Gloves
ANSI/ISEA Cut Level
A7
ANSI/ISEA Puncture Level
5
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
EN 388 Impact Rated
Yes
Leather Coverage Style
Full Leather
Stitching Material
Kevlar(R)
ANSI/ISEA Abrasion Level
5
Glove Back Material
Goatskin
Knuckle Protection Material
TPR
Glove Cut
Gunn
ANSI/ISEA Impact Level
2
Series
9549TPR1F
Thumb Style
Wing
Glove Features
Oil Resistant
Oil-Resistant
Yes
Palm Style
Treated with Dryhide
Sold As
Pair
Leather Grade
Premium
Impact Protection Style
Standard
Glove Back Color
Off-White/Red
Glove Hand Style
Left and Right
Glove Insulation Material
Thinsulate
Includes Double Palm
No
Glove Insulation Weight
5 g
Cut-Resistance Coverage
Full
Palm Color
Off-White, Red
Hand Protection Style
One-Finger Mitt
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style One-Finger Mitt, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.