Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 95785-M

  • Zoro # G916261479


product price: $59.55
/pr
Sold in multiples of 6 for $357.30

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Pairs per Package
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95785-M
Zoro #
G916261479
UPC #
065537858920
Country of Origin
Cambodia

Dimensions

Size- Alpha
M
Size- Numeric
10
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Pairs per Package
1
Leather Coverage Style
Full Leather
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Glove Back Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X44FP
Impact Protection Style
Standard
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Thumb Style
Inset
Series
95785
Sold As
Pair
Oil-Resistant
Yes
EN 388 Rating
2X44FP
ANSI/ISEA Abrasion Level
4
Green Certification or Other Recognition
Global Recycled Standard
Vibration Dampening Method
Padding
Stitching Material
Kevlar(R)
Glove Liner Material
P-Aramid/Steel/Polyester
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A7
ANSI/ISEA Impact Level
3
Leather Palm Process
Grain
Leather Grade
Premium
Glove Insulation Weight
5 g
Palm Color
Black, Brown
Leather Glove Style
Drivers
Glove Insulation Material
Thinsulate
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
D3O(R) Rubber
Glove Back Color
Black/Brown
Includes Double Palm
No
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Palm Style
Treated with Dryhide
Lining
3M Recycled Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.