Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 95785-S

  • Zoro # G416261474


product price: $59.55
/pr
Sold in multiples of 6 for $357.30

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
ANSI/ISEA Impact Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95785-S
Zoro #
G416261474
UPC #
065537858913
Country of Origin
Cambodia

Dimensions

Size- Alpha
S
Size- Numeric
9
Glove Length
9 1/2 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
ANSI/ISEA Impact Level
3
Oil-Resistant
Yes
Thumb Style
Inset
Impact Protection Style
Standard
Hand Protection Style
Glove
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X44FP
Leather Palm Process
Grain
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Leather Coverage Style
Full Leather
Pairs per Package
1
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5
EN 388 Rating
2X44FP
Series
95785
EN 388 Impact Rated
Yes
Stitching Material
Kevlar(R)
Glove Liner Material
P-Aramid/Steel/Polyester
Sold As
Pair
Glove Back Material
Goatskin
Green Certification or Other Recognition
Global Recycled Standard
ANSI/ISEA Cut Level
A7
Vibration Dampening Method
Padding
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black/Brown
Palm Style
Treated with Dryhide
Glove Insulation Weight
5 g
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Leather Grade
Premium
Palm Color
Black, Brown
Glove Hand Style
Left and Right
Includes Double Palm
No
Knuckle Protection Material
D3O(R) Rubber
Glove Insulation Material
Thinsulate
Lining
3M Recycled Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.