Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 95785-XXXL

  • Zoro # G016261508


product price: $59.55
/pr
Sold in multiples of 6 for $357.30

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Series
95785
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95785-XXXL
Zoro #
G016261508
UPC #
065537858968
Country of Origin
Cambodia

Dimensions

Size- Alpha
3XL
Glove Length
9 1/2 in
Size- Numeric
14

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Series
95785
ANSI/ISEA Puncture Level
5
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
ANSI/ISEA Cut Level
A7
Green Certification or Other Recognition
Global Recycled Standard
Vibration Dampening Method
Padding
Pairs per Package
1
ANSI/ISEA Abrasion Level
4
Impact Protection Style
Standard
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
EN 388 Impact Rated
Yes
Sold As
Pair
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X44FP
Oil-Resistant
Yes
Glove Liner Material
P-Aramid/Steel/Polyester
ANSI/ISEA Impact Level
3
EN 388 Rating
2X44FP
Stitching Material
Kevlar(R)
Glove Back Material
Goatskin
Leather Palm Process
Grain
Thumb Style
Inset
Palm Style
Treated with Dryhide
Glove Insulation Weight
5 g
Includes Reinforced Thumb Crotch
No
Leather Glove Style
Drivers
Glove Insulation Material
Thinsulate
Includes Double Palm
No
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Leather Grade
Premium
Glove Back Color
Black/Brown
Finger Coverage
Full Finger
Palm Color
Black, Brown
Knuckle Protection Material
D3O(R) Rubber
Lining
3M Recycled Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.