Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 95785G-XXXL

  • Zoro # G416261504


product price: $62.55
/pr
Sold in multiples of 6 for $375.30

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X43FP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95785G-XXXL
Zoro #
G416261504
UPC #
065537859033
Country of Origin
Cambodia

Dimensions

Size- Alpha
3XL
Glove Length
12 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X43FP
Series
95785G
Impact Protection Style
Standard
Glove Back Material
Goatskin
Green Certification or Other Recognition
Global Recycled Standard
Leather Coverage Style
Full Leather
Pairs per Package
1
Leather Palm Process
Grain
Vibration Dampening Method
Padding
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
ANSI/ISEA Cut Level
A7
ANSI/ISEA Impact Level
3
Oil-Resistant
Yes
Glove Liner Material
P-Aramid/Steel/Glass/Polyester
EN 388 Rating
2X43FP
EN 388 Impact Rated
Yes
Thumb Style
Inset
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Level
4
Hand Protection Style
Glove
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
5
Sold As
Pair
Cut-Resistance Coverage
Full
Knuckle Protection Material
D3O(R) Rubber
Glove Insulation Material
Thinsulate
Glove Hand Style
Left and Right
Glove Insulation Weight
5 g
Palm Style
Treated with Dryhide
Palm Color
Black, Brown
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Leather Grade
Premium
Finger Coverage
Full Finger
Glove Back Color
Black/Brown
Lining
3M Recycled Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.