XXS Polyester Baby Baa Baa Miit Cream Cold Weather Gloves

  • Mfr # 9383-XXS

  • Zoro # G122782201


product price: $48.19
/pr

Key Features

Palm Material
Polyester
Insulated
No
Lining
Yes
Color
Cream
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9383-XXS
Zoro #
G122782201
UPC #
065537904504
Country of Origin
China

Dimensions

Size
XXS

Details

Palm Material
Polyester
Insulated
No
Lining
Yes
Color
Cream
Cuff Style
Slip-On
Item
Cold Weather Gloves
Water Resistant
No

Description

WasteNot polyester sherpa shell made from 96% recycled PET bottles. Lightweight 3M Eco-Thinsulate EC60 lining is made with 78% post consumer recycled materials and provides warmth in cold conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.