Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Inch Full Flow Housing Kit With Pressure Relief

  • Mfr # 7100268

  • Zoro # G112468207


product price: $141.58
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
Color
Blue/Black
Length
4.72 in
Inlet
Female Threaded
Overall Depth
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100268
Zoro #
G112468207
UPC #
98268564396
Country of Origin
Unknown

Dimensions

Length
4.72 in
Overall Depth
11.8 in

Details

Housing Material
Polypropylene
Color
Blue/Black
Inlet
Female Threaded
Outlet
Female Threaded

Description

This 10 inch complete filter housing kit is designed for the Full Flow housing. It includes the housing with a pressure relief lid, wrench, single mounting bracket and all the mounting screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.