Shop WATTS
Create Account
100XL-125 Relief Valve, 3/4 in MNPT x FNPT, 75 to 150 psi Operating, Brass
- Mfr # 100XL-125
- Zoro # G004307591
product price:Â
$
52.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100XL-125
- Zoro #
- G004307591
- UPC #
- 98268000023
- Country of Origin
- United States
Description
Used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 105,000 Btu/hr. Features a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating and a test lever. ASME rated and CSA listed. Temperature relief is 210 deg F (99 deg C), pressure relief range is 75 to 150psi (5.2 to 10.3 bar).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.