12-1/4 " Plastic Roof Drain Dome
Mfr # B2 DM
Zoro # G3440726
product price: $31.95
/eaKey Features
Material of Construction
Plastic
Type
Roof Drains
Color/Finish
Gray
Height (In.)
7 1/2 in
Material of Construction - Drains
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2 DM
Zoro #
G3440726
UPC #
098268351859
Country of Origin
United States
Dimensions
Height (In.)
7 1/2 in
Overall Dia. (In.)
12-1/4
Overall Diameter
12 1/4 in
Height
7 1/2 in
Overall Height
7 in
Details
Material of Construction
Plastic
Type
Roof Drains
Color/Finish
Gray
Material of Construction - Drains
Plastic
For Use With
12-1/4 in Wide Roof Drains
Color - Drains
Gray
Connection - Drains
Clamp
Item
Dome Strainer
Material
Plastic
Color
Gray
Product Type
Dome Strainer
ADA Compliant
No
Shape
Round
For Use with Drain Type
Roof Drain
Drain Style
Round
Installation Type
Clamp
Description
Dome Strainer, Product Type Dome Strainer, Overall Diameter 12 1/4 in, Material Plastic, Finish Unfinished, Installation Type Clamp, Color Gray, Grate Surface Type Slotted, Shape Round, Includes Not Applicable, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 7 in, For Use with Drain Type Roof Drain, Drain Style Round, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Watts, Gauge Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.