Shop WATTS

Dual Check Valve, Bronze, FNPT Union, 1/2 in

  • Mfr # 9D-M3-1/2"
  • Zoro # G2798704

product price: 
$
167.58
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT Union
Connection
FNPT x FNPT
Body Material
Brass
Max. Temp. - Valves
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9D-M3-1/2"
Zoro #
G2798704
UPC #
098268385168
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Width
2-9/16"
Length
4-15/16"
Overall Length
4.38 in
Pipe or Tube Size
1/2 in
Overall Width
2.56 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Wire Rope Length
4.38 in

Details

Connection Type
FNPT Union
Connection
FNPT x FNPT
Body Material
Brass
Max. Temp. - Valves
250 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mechanism and Body Design
Inline
Application - Valves
General Purpose
Body Material - Valves
Bronze
Connection Type - Check Valves
FNPT x FNPT
Flow Design
Dual with Vent
Material of Construction
Bronze
Standards
ASSE 1012, cCSAus, CSA B64
Item
Dual Check w Atmospheric Vent
Item - Check Valves
Check Valve
Max. Pressure
175 psi
Flow
18.7 gpm
Seat Material
Rubber
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Mounting Orientation
Horizontal, Vertical
For Media
Water
Maximum Pressure - Operating
175 psi
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Hazard Protection Level
Low Hazard
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
1 yr
Includes Atmospheric Vent
Atmospheric Vent Included
Valve Series
9D

Description

Dual Check w Atmospheric Vent, Connection FNPT Union, Body Material Brass, Max. Temp. 250 Degrees , Length 4 1/16 in, Standards ASSE 1012, cCSAus, CSA B64

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.