1/2" LF 289 Vacuum Breaker
- Mfr # 792047
- Zoro # G905733130
product price:Â
$
854.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 792047
- Zoro #
- G905733130
- UPC #
- 98268434330
- Country of Origin
- United States
Description
Watts 0792047 1/2" vacuum breaker this 1/2 inch lead free spill resistant atmospheric vacuum breaker prevents the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of lead free body construction, silicone rubber check disc, stainless steel springs, a lightweight plastic disc float that minimizes deposits and scaling, a spring-loaded atmospheric vent with o-ring, and a spill-resistant diaphragm seal. It has a compact, space-saving design, and it is ideal for health hazard applications requiring continuous pressure such as on chemical dispensers or factory machine equipment. Maximum pressure is 150 psi (10.34 bar). Minimum pressure is 8 psi (0.55 bar).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.