Zoro Homepage

2 In Bronze Wye Pattern Strainer, Thread

  • Mfr # 0379116

  • Zoro # G812414924


product price: $413.07
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Height
3.56 in
Length
5.94 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0379116
Zoro #
G812414924
UPC #
98268285642
Country of Origin
Unknown

Dimensions

Height
3.56 in
Length
5.94 in
Width
1 in

Details

Housing Material
Brass

Description

This 2 inch lead free wye pattern strainer is designed to protect system components from dirt, rust, and other damaging debris in the piping system. It has a retainer cap tapped for closure plug, threaded end connections, and a 20 mesh stainless steel screen.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.