2 In No Hub Cast Iron Floor Sink Body, 8 In Round By 6 In Deep

  • Mfr # 8185077

  • Zoro # G612415244


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10.25 in
Material of Construction
Cast Iron
Depth
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8185077
Zoro #
G612415244
UPC #
98268030174
Country of Origin
Unknown

Dimensions

Length (In.)
10.25 in
Depth
8.25 in

Details

Material of Construction
Cast Iron

Description

This 8 inch round by 6 inch deep floor sink body features is cast iron with a white, acid resistant, porcelain enamel coated interior. It has a 2 inch no hub connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.