Zoro Homepage

20 Micron Radial Flow Carbon Block Cartridge for OneFlow Plus System, OFPSYS

  • Mfr # 7100639

  • Zoro # G816501002


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Length
11.375 in
Max. Temp.
100°F
Color
White
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100639
Zoro #
G816501002
UPC #
98268085099
Country of Origin
China

Dimensions

Height
18.75 in
Length
11.375 in
Width
5.5 in

Details

Max. Temp.
100°F
Color
White
Item
Micron Radial Flow
Flow Rate
10 GPM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.