Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 In Cast Iron Wye Pattern Strainer, Flange

  • Mfr # 0825211

  • Zoro # G012414847


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Height
3.31 in
Length
4.13 in
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0825211
Zoro #
G012414847
UPC #
98268051858
Country of Origin
Unknown

Dimensions

Height
3.31 in
Length
4.13 in
Width
1.88 in

Details

Housing Material
Cast Iron

Description

This Cast Iron Flanged Wye Pattern Strainer, 3 IN Watts Model 77F-DI-FDA-125, has 304 stainless steel perforated screens, a cast iron flanged retainer cap and a drain blow off connection furnished with a closure plug. The strainer also features a double coated, heat fused epoxy coating on the interior and exterior for FDA approved sanitary applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.