Shop WATTS
See all product information
Create Account
35 Series 3527-1008 Stem Connector, 1/2 in, CTS x MPT, Polypropylene, Off-White
- Mfr # 3527-1008/P-604
- Zoro # G414546221
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Color
Off-White
Insulation Material
Polypropylene
Depth
4.5 in
Width
4 in
Wire Connector Style
CTS x MPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3527-1008/P-604
- Zoro #
- G414546221
- UPC #
- 98268460391
- Country of Origin
- China
Dimensions
- Depth
- 4.5 in
- Width
- 4 in
- Length
- 2 in
Details
- Item
- Stem Connector
- Color
- Off-White
- Insulation Material
- Polypropylene
- Wire Connector Style
- CTS x MPT
Description
Plastic male stem fitting for point of use low-pressure applications. It is designed and manufactured for many years of trouble-free service. Produced of off-white polypropylene, a high-performance thermoplastic material, the design allows for quick and easy connections without the use of installation tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.