Zoro Homepage

4 In No Hub Adjustable Floor Cleanout

  • Mfr # CO-204-R

  • Zoro # G012415332


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4 in
Material of Construction
Cast Iron
Depth
4 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-204-R
Zoro #
G012415332
UPC #
98268029567
Country of Origin
Unknown

Dimensions

Length (In.)
4 in
Depth
4 in
Width
7 in

Details

Material of Construction
Cast Iron

Description

This Watts Drains epoxy coated, cast iron cleanout is designed for floor applications. It features a 5 inch round, adjustable, gasketed, nickel bronze top and removeable, gas-tight, gasketed, brass cleanout plug and no hub connection for a 4 inch pipe. This item carries a medium duty load rating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.