Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 In No Hub Outlet Large Area Roof Drain

  • Mfr # RD-104-K

  • Zoro # G712415328


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
14.13 in
Material of Construction
Cast Iron
Depth
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD-104-K
Zoro #
G712415328
UPC #
098268047400
Country of Origin
Unknown

Dimensions

Length (In.)
14.13 in
Depth
13.25 in

Details

Material of Construction
Cast Iron

Description

This Watts Drains 14 inch round, epoxy coated cast iron, large area roof drain features a flashing clamp with integral gravel stop, a self-locking ductile iron dome, a 4 inch no hub out, 137 square inch free area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.