Zoro Homepage

Access Panel, 10inx10in to 14inx14in

  • Mfr # APU15

  • Zoro # G1834686


product price: $65.25
/ea

Key Features

Door Height
16 in
Material
Polystyrene
Rough Opening Height
14 in
Rough Opening Width
14 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APU15
Zoro #
G1834686
UPC #
982689650182
Country of Origin
Mexico

Dimensions

Door Height
16 in
Door Width
16 in
Rough Opening Height
14 in
Rough Opening Width
14 in
Mounting Hole Size
10 in x 10 in to 14 in x 14 in
Rough Opening Width - Maximum
14 in
Rough Opening Width - Minimum
10 in
Rough Opening Height - Minimum
10 in
Rough Opening Height - Maximum
14 in

Description

Access Panel, Flush Mount, Uninsulated, Material Polystyrene, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 14 in, Rough Opening Width 14 in, Closure Type Push, Hinge Type Concealed, Mounting Hole Size 10 in x 10 in to 14 in x 14 in, Finish Unfinished, Features Used to Hide Unsightly Wires, Cables and Pumps while Maintaining Accessibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.