Zoro Homepage

Access Panel, 5in x 6in to 8in x 8in

  • Mfr # APU9

  • Zoro # G1834695


product price: $43.19
/ea

Key Features

Door Height
8 in
Material
Polystyrene
Rough Opening Height
10 in
Rough Opening Width
10 in
Flush Mount/Recessed Mount
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APU9
Zoro #
G1834695
UPC #
098268965001
Country of Origin
Mexico

Dimensions

Door Height
8 in
Door Width
8 in
Rough Opening Height
10 in
Rough Opening Width
10 in
Mounting Hole Size
5 in x 6 in to 8 in x 8 in
Rough Opening Width - Minimum
6 in
Rough Opening Width - Maximum
8 in
Rough Opening Height - Minimum
5 in
Rough Opening Height - Maximum
8 in

Description

Access Panel, Flush Mount, Uninsulated, Material Polystyrene, Access Door Installation Wall or Ceiling, Door Height 8 in, Door Width 8 in, Rough Opening Height 10 in, Rough Opening Width 10 in, Closure Type Push, Hinge Type Concealed, Mounting Hole Size 5 in x 6 in to 8 in x 8 in, Finish Unfinished, Features Used to Hide Unsightly Wires, Cables and Pumps while Maintaining Accessibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.