Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adaptor, 1/2 NPT x 3/8-16, Brass

  • Mfr # AD-3

  • Zoro # G1141567


product price: $84.79
/ea
Free Shipping & Returns

Key Features

For Use With
Float Balls, Float Rods, Valves
Material of Construction
Brass
Thread Size
1/2 in NPT x 3/8"-16
Material
Brass
Product Type
Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-3
Zoro #
G1141567
UPC #
098268435580
Country of Origin
United States

Dimensions

Thread Size
1/2 in NPT x 3/8"-16
Connection 1 Thread Size
1/2"
Connection 2 Thread Size
3/8"-16

Details

Item
Adaptor
For Use With
Float Balls, Float Rods, Valves
Material of Construction
Brass
Material
Brass
Product Type
Adaptor
Connection 1 Thread Type
NPT
Connection 2 Thread Type
NPT
Compatible Product Type
Float Balls, Float Rods, Valves

Description

Adaptor, Material of Construction Brass, Thread Size 1/2 in NPT x 3/8 In.-16, For Use With Float Balls, Float Rods, Valves

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.