Zoro Homepage

Adaptor, 1/4-20 x 3/8-16, Brass

  • Mfr # AD 11

  • Zoro # G2681917


product price: $51.49
/ea

Key Features

For Use With
Float Balls, Float Rods, Valves
Thread Size
1/4"-20 x 3/8"-16
Material of Construction
Brass
Material
Bronze
Product Type
Float Thread Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD 11
Zoro #
G2681917
UPC #
098268435610
Country of Origin
United States

Dimensions

Thread Size
1/4"-20 x 3/8"-16
Connection 2 Thread Size
3/8"-16
Connection 1 Thread Size
1/4"-20

Details

Item
Adaptor
For Use With
Float Balls, Float Rods, Valves
Material of Construction
Brass
Material
Bronze
Product Type
Float Thread Adapter
Compatible Product Type
Float Valves, Stems

Description

Adaptor, Material of Construction Brass, Thread Size 1/4 In.-20 x 3/8 In.-16, For Use With Float Balls, Float Rods, Valves

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.