Adaptor, 3/8-16 x 1/4-20, Connection, Brass
Mfr # AD-14
Zoro # G3424897
product price: $56.69
/eaKey Features
For Use With
Float Balls, Float Rods, Valves
Material of Construction
Brass
Thread Size
3/8"-16 x 1/4"-20
Material
Bronze
Product Type
Float Thread Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD-14
Zoro #
G3424897
UPC #
098268863000
Country of Origin
United States
Dimensions
Thread Size
3/8"-16 x 1/4"-20
Connection 1 Thread Size
3/8"-16
Connection 2 Thread Size
1/4"-20
Details
Item
Adaptor
For Use With
Float Balls, Float Rods, Valves
Material of Construction
Brass
Material
Bronze
Product Type
Float Thread Adapter
Compatible Product Type
Float Valves, Stems
Description
Adaptor, Material of Construction Brass, Thread Size 3/8 In.-16 x 1/4 In.-20, For Use With Float Balls, Float Rods, Valves
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.