
Shop WATTS
See all product information
Air Gap for 3/4 to 1 IN 009/909, 1 to 1 1/2 IN 009M2, and 1 1/4 to 2 IN 995 Series
Mfr # 0881376
Zoro # G016499123
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Cast Iron
Color - Drains
Gray
Length (In.)
3.25 in
Connection
1 in
Connection Type
Female Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0881376
Zoro #
G016499123
UPC #
98268104950
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
3.25 in
Height (In.)
4.875 in
Width
1 in
Details
Item
Air Gap
Material of Construction - Drains
Cast Iron
Color - Drains
Gray
Connection
1 in
Connection Type
Female Threaded
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.