
AquaLock Female Adapter - 3/8in CTS x 1/2in NPS, Each
Mfr # 3510-0808
Zoro # G016559780
product price: $11.79
/eaKey Features
Material
Plastic
Depth
1.25 in
Length
2.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3510-0808
Zoro #
G016559780
UPC #
98268040913
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
2.25 in
Details
Material
Plastic
Color
White
Description
This 3/8 inch CTS x 1/2 inch NPS AquaLock plastic female adapter works with copper, CPVC, PEX, and CTS rated pipe. It is easy to install, no tools or tube inserts are required. The fitting can be used for hot and cold water applications. The unique O-ring guide feature provides a zero-leak connection. Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity. After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications. Lead-free plastic fitting. Sold individually.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.