Zoro Homepage

Automatic Temperature Gas Shutoff Valve

  • Mfr # LFL210-5-M2

  • Zoro # G6777741


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Inlet Type
FNPT
Max. Temp.
210 Degrees F
Body Width
2 1/2 in
Outlet Type
FNPT
Inlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFL210-5-M2
Zoro #
G6777741
UPC #
098268043044
Country of Origin
United States

Dimensions

Body Width
2 1/2 in
Inlet Size
1/2 in
Thermostat Length
5 in
Outlet Size
1/2 in
Shank Length
1-7/8 in
Body Height
8 29/32 in
Overall Width
2-1/2"
Overall Height
11-15/16"
Outlet Connection Size
1/2 in
Inlet Connection Size
3/4 in

Details

Item
Automatic Temperature Gas Shutoff Valve
Inlet Type
FNPT
Max. Temp.
210 Degrees F
Outlet Type
FNPT
Auto Re-Seating
No
Standards
ANSI Z21.87
Factory Set Pressure
150 psi
BtuH
77,400 BtuH
Body Material
Bronze
Spring Material
Stainless Steel
Application
Water Heaters
Inlet Connection Type
NPT
Operating Temperature - Maximum
210 Degrees F
Outlet Connection Gender
Female
For Media
Hot Water
Inlet Connection Gender
Male
Outlet Connection Type
NPT

Description

Automatic Temperature Gas Shutoff Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Thermostat Length 5 in, Body Height 8 29/32 in, 77,400 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 1-7/8 in, Auto Re-Seating No, Body Material Bronze, Spring Material Stainless Steel, Body Width 2 1/2 in, Standards ANSI Z21.87

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.