Backflow Check Relief Valve, 1-1/2"
Mfr # 0121547
Zoro # G2088569
product price: $2,238.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Watts
Application
Hot Water Space Heating Boiler
For Use With Mfr. Model Number
LF174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0121547
Zoro #
G2088569
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 3/4 in
Outlet Connection Size
1 1/2 in
Overall Height
9 1/4 in
Inlet Connection Size
1 1/2 in
Details
Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
For Use With Mfr. Model Number
LF174A
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Operating Pressure - Maximum
150 psi
NSF Certifications for Food and Drinking Water
NSF 372
ASME Section Code
Section XIII
For Media
Water
Body Material
Copper Silicon Alloy
Inlet Connection Type
NPTF
Operating Pressure - Minimum
50 psi
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Gender
Female
Factory Set Pressure
125 psi
Inlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Type
NPTF
BtuH
6,460,000 BtuH
Description
Pressure Relief Valve, Body Material Copper Silicon Alloy, Factory Set Pressure 125 psi, 6,460,000 BtuH BtuH, Overall Height 9 1/4 in, Application Hot Water Space Heating Boiler, Overall Length 4 3/4 in, Test Lever Not Applicable, Standards ASME Code HV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.